{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 50 kg | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Width | 920 mm | |
| Depth | 810 mm | |
| Installation height | 100 mm | |
| Inclination angle | 40 degrees | |
| suitable for type | 1000 | |
| Weight | 7 kg | |
| Type of product | Storage shelf |
| Article number | 920211 1000 | |
| EAN / GTIN | 4062406119669 | |
| Manufacturer number | 920211 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |