{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Height adjustment workstation | 700-1000 mm | |
| Workbench/desk load capacity - maximum distributed load (on wood) | 250 kg | |
| Type of height adjustment | electrical | |
| Insert thickness | 50 mm | |
| Height adjustment | 25 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Model | eLevel | |
| Series | Workstation | |
| Height adjustment range (worktop surface) from − to | 700 mm - 1,000 mm | |
| Width | 1,000 mm | |
| Depth | 800 mm | |
| Worktop length | 1,000 mm | |
| Worktop depth | 700 mm | |
| Worktop thickness | 50 mm | |
| Principle of height adjustment | complete structure | |
| Stepless height adjustment | yes | |
| Plug type, input | F | |
| Nominal voltage | 250 V | |
| Material of worktop | Bamboo | |
| Control panel with display and memory functions | yes | |
| Weight | 70 kg | |
| Type of product | Work table |
| Article number | 920016 1000 | |
| EAN / GTIN | 4062406254896 | |
| Manufacturer number | 920016 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |