Tilting container with low overall height, painted, Skip volume: 300l

Article no.: 919955 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Skip volume (l) Unit price incl. VAT

Availability

  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 5012, 2000, 3000, 6011, 7005
Skip volume 300 l
Height 580 mm
Length 1,440 mm
Width 680 mm
Filling edge height 395 mm
Fork-lift fork socket pitch B 10 mm
Safe working load 750 kg
Application range for solids
Weight 93 kg
Type of product Tilting containers

Identification & Classification

Article number 919955 300
EAN / GTIN 2050001937438
Manufacturer/responsible person Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

Tilting container for solid materials with low overall heightand well-balanced centre of gravity. A pull cable allows the container to be tipped at any height.
The sheet steel body of the container has a strengthening profile around the edge and a sturdy base frame with slots for fork-lift forks. A catch prevents accidental slipping off or tipping.
Fork-lift slots internal dimensions A×D = 200×60 mm.

Colour:

Optional paint finishes light blue RAL 5012, yellow orange RAL 2000, fire red RAL 3000, 1 reseda green RAL 601, mouse grey RAL 7005.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart