{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Drawer/pull-out shelf load capacity | 40 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Cylinder lock | modular barrel | |
| Height | 435 mm | |
| Width | 720 mm | |
| Depth | 464 mm | |
| Drawer usable width | 530 mm | |
| Drawer usable depth | 390 mm | |
| Number of drawers | 4 | |
| Weight | 34 kg | |
| Type of product | Tool chest | 
| Article number | 916480 4 | |
| Manufacturer number | 916480 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |