{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 109 | |
| overall length | 160 mm | |
| Jaw width | 65 mm | |
| Jaw capacity | 40 mm | |
| Type of product | Block |
| Article number | 863600 160 | |
| EAN / GTIN | 4027474529024 | |
| Manufacturer number | 109-160 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com |