Spare V-blade of HSS, for maximum web width: 2,5mm

Article no.: 839745 2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
71 pieces in stock

Select article variation and quantity

for maximum web width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for material thicknesses 0 mm - 2.5 mm
Type of product Blade

Identification & Classification

Article number 839745 2,5
EAN / GTIN 7290003239825
Manufacturer number BL4001

Description

Suitable for:

Sheet metal deburrer No. 839740.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart