Holder, for punched diameter range: 3-30mm

Article no.: 832125 3-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

for punched diameter range (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for punched diameter range 3 mm - 30 mm
Type of product Holder

Identification & Classification

Article number 832125 3-30
EAN / GTIN 3700825601365
Manufacturer/responsible person BOEHM SAS, 5388 RD 1082, 42480 LA FOUILLOUSE, France, www.boehm.fr

Description

Suitable for:

Wad punch sets: No. 832100 from cat. 43

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart