{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rivet pin material | Steel, galvanised | |
| Hollow rivet material | Aluminium alloy | |
| Head shape | FK | |
| Clamping range | 3.5 mm - 5 mm | |
| Hole diameter | 3.3 mm | |
| Number of rivets (pieces) | 500 | |
| Hollow rivet diameter D | 3.2 mm | |
| Hollow rivet length L | 8 mm | |
| Type of product | Rivets |
| Article number | 771000 3,2/8 | |
| EAN / GTIN | 4007081300322 | |
| Manufacturer number | 1433477 | |
| Manufacturer/responsible person | SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de |