Mitre shears, overall length: 210mm

Article no.: 769900 210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
200 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 210 mm
Length blade 60 mm
Type of product Scissors

Identification & Classification

Article number 769900 210
EAN / GTIN 4033119000216
Manufacturer number 3104
Manufacturer/responsible person Gebr. Schröder GmbH, Konrad-Zuse-Ring 3, 24220 - FLINTBEK, Germany, www.original-loewe.de

Description

Version:

Body of sheet metal, blade of high quality special steel (PTFE anti-stick coated), blade pad of light metal with 2× 45° stops and markings for 15°, 60° and 90°. Handles coated with plastic. Shears mirror-finish chrome-plated.

Application:

For cutting mitred strips and sections in plastic, rubber or wood.

Note:

See No. 769905 (spare parts list) for spare blades.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart