Combination hammer, Hammer head ⌀: 27mm

Article no.: 754890 27
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 27 mm
Hammer head dimensions 27×27 mm
Series Ultratec DUO
Head length with inserts 92 mm
Overall length 290 mm
Weight 0.49 kg
dead-blow no
Type of product Hammer

Identification & Classification

Article number 754890 27
EAN / GTIN 4016134010354
Manufacturer number 5039980027
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Version:

Combined engineer’s hammer and soft hammer, sides additionally with ground striking faces for working in confined spaces. Head made of highly tempered steel with an exchangeable set of inserts made of wear-resistant nylon – shore hardness approx. 68D. With unbreakable “Ultratec” glass fibre handle.

Spare part:

Nylon insert No. 754895.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart