Safety cable stripping knife, TiN, for cable ⌀: 8-28mm

Article no.: 728035 8-28
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
445 pieces in stock

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 167 mm
Coating TiN
Type of product Knives

Identification & Classification

Article number 728035 8-28
EAN / GTIN 4011391700000
Manufacturer number 70000
Manufacturer/responsible person JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de

Description

Version:

New type of protection mechanism for the hooked blade is mounted in the handle end ensures safe handling and reliably protects against cutting injuries. The penetration depth of the hooked blade is adjustable in four steps. With 2 exchangeable clips for cable ⌀ 8 - 28 mm and 27 - 35 mm, other clip sizes available as options. Viewing window on the exchangeable clip for an optimum cutting characteristic (size 8 - 28 and size 4 - 16).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart