Kraftform T-handle holder for 1/4 inch bits with quick-change chuck, Hexagon socket: 6,3mm

Article no.: 676656 6,3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
87 pieces in stock

Select article variation and quantity

Hexagon socket (mm) Unit price incl. VAT

Availability

  • Bit socket: D 6.3; F 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 416 R
Bit socket D 6.3; F 6.3
overall length 93.6 mm
integral bit magazine no
Type of product Bit tool

Identification & Classification

Article number 676656 6,3
EAN / GTIN 4013288214157
Manufacturer number 05023404001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomic 2-component handle with finger grip hollows and pleasant feel for very high transmission of force and non-fatiguing work. With “Rapidator” quick-change chuck.

Suitable for:

1/4 inch bits with C 6.3 shank and E 6.3 shank.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart