{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | SwissGrip ESD | |
| Cross-head size | 1 | |
| electrostatic characteristic | EGB/ESD | |
| for screw ⌀ | 2.1 − 3 mm | |
| Blade length | 80 mm | |
| overall length | 175 mm | |
| Drive profile | Pozidriv screwdriver | |
| Material of handle | impact resistant polypropylene | |
| Surface | nickel-plated and chrome-plated | |
| Type of product | Screwdrivers |
| Article number | 667687 1 | |
| EAN / GTIN | 7610733256051 | |
| Manufacturer number | PB 8192.1-80 ESD |