{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 1,1/4 in | |
| Square drive | 1 in | |
| ⌀ drive output end | 51 mm | |
| Length | 60 mm | |
| Drive profile | Hexagon socket | |
| suitable for machine use | yes | |
| Type of product | Socket insert |
| Article number | 653002 1.1/4 | |
| EAN / GTIN | 4062406314156 | |
| Manufacturer number | 653002 1.1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |