This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/2 inch square drive 32 pieces

Article no.: 639063

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 32
Square drive 1/2 in
Width across flats range, hexagon sockets 8-34 mm
Length 492 mm
Width 247 mm
Height 66 mm
Drive profile Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 639063
EAN / GTIN 4045197219701
Manufacturer number 639063
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M22 and for internal TORX® with thread M5 − M14.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 18 pcs. No. 642230 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
Screwdriver bits for Torx®: 8 pcs. similar to No. 643630 size TX25; TX27; TX30; TX40; TX45; TX50; TX55; TX60
T-handle: 1 pc. No. 641330
Extensions: 3 pcs. No. 641030 75; 130; 255 mm
Universal joint: 1 pc. No. 641630
Ratchet: 1 pc. No. 640030
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart