This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/2 inch square drive 32 pieces, Type: 6

Article no.: 638013 6

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34
  • Width across flats range, hexagon wrenches: 4-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 32
Square drive 1/2 in
Width across flats range, hexagon sockets 8-34 mm
Width across flats range, hexagon wrenches 4-14 mm
Length 492 mm
Width 247 mm
Height 66 mm
Drive profile Hexagon socket; Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 638013 6
Manufacturer number 638013 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 642230.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Hexagon sockets: 18 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
Hexagon screwdriver bits: 8 pcs. No. 643230 size 4; 5; 6; 7; 8; 10; 12; 14 mm
T-handle: 1 pc. 641330
Extensions: 3 pcs. No. 641030 75; 130; 255 mm
Universal joint: 1 pc. No. 641630
Ratchet: 1 pc. No. 640030
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart