Hexagon bit socket, 3/8 inch, Hexagon: 3mm

Article no.: 637620 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1,065 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Square drive 3/8 in
⌀ drive end 19 mm
Length 46 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 637620 3
EAN / GTIN 4045197163493
Manufacturer number 637620 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon bit sockets also available in imperial sizes (GARANT: No. 637632; HOLEX: No. 637622).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart