This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 3/8 inch square drive 19 pieces, Type: 12

Article no.: 633913 12

Select article variation and quantity

Type Set price 19 Piece (incl. VAT)

Availability

  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-22

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 19
Square drive 3/8 in
Width across flats range, bi-hex sockets 8-22 mm
Packaging ABS plastic box
Length 348 mm
Width 170 mm
Height 45 mm
Type of product Socket spanner

Identification & Classification

Article number 633913 12
Manufacturer number 633913 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets similar to No. 637030.

Application:

For hexagon head screws / nuts with thread M5 − M14.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Hexagon socket: 14 pcs.
size 8; 9; 10; 11; 12;
13; 14; 15; 16; 17;
18; 19; 21; 22 mm
T-handle: 1 pc.
Extensions: 2 pcs. size 75, 240 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart