{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Blade width | 5.5 mm | |
| Square drive | 1/4 in | |
| ⌀ drive end | 11 mm | |
| Length | 25 mm | |
| Blade thickness | 1 mm | |
| Drive profile | Slot-head screwdriver | |
| Type of product | Socket insert | 
| Article number | 631615 5,5 | |
| EAN / GTIN | 4045197559609 | |
| Manufacturer number | 631615 5,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |