Hole saw, bi-metal, Diameter: 14mm

Article no.: 589030 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
43 pieces in stock

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Availability

  • TPI: 4.5 / 5.5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 4.5 / 5.5
Diameter 14 mm
recommended speed steel 580 min-1
recommended speed INOX 300 min-1
recommended speed aluminium 900 min-1
Type of product Hole saw

Identification & Classification

Article number 589030 14
EAN / GTIN 082472300093
Manufacturer number 300099L
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Version:

Robust unbreakable construction with variable toothing on flexible special steel body (bimetal). The reinforced stiff base is equipped with thread and drive pin holes (from ⌀ 32 mm) for secure mounting on the arbor. The high quality of the HSS teeth, the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life.
  • Variable tooth pitch 4.5 / 5.5 tpi with reinforced teeth (Tough Teeth).
  • Maximum depth of cut for all sizes
    40 mm.
  • Optimised coating reduces heat development.
  • SPEED SLOT® − Quick removal of the drill plug by stepped recesses.

Application:

On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, stainless steel, brass, copper, cast iron, light metal, wood, plasterboard and plastic panels etc. Use of lubricant will give increased tool life (metals).
Also highly suitable for thin sheet metal bodywork.

Recommendation:

The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

Note:

Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS.
For drill heads for stone see No. 788000.
For carbide circle cutters for steel see No. 118400, 118500, 119000.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart