Hacksaw frame with bimetal blade 24 teeth, Blade length: 300mm

Article no.: 580750 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
594 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Availability

  • Blade length: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 24
Blade length 300 mm
Type of product Hacksaw frame

Identification & Classification

Article number 580750 300
EAN / GTIN 4062406128579
Manufacturer number 580750 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy hacksaw frame with die-cast aluminium components. Very high blade tension up to 1500 N is easily achieved using the tensioning nut incorporated in the handle. Alternative blade setting at 40° for flush cutting. Additional saw blades can be stored in the handle. Overall length 405 mm.
The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.
Frame height 110 mm.

Supplied with:

HOLEX bimetal hacksaw blade No. 582970.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart