{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding medium code | Ceramic | |
| Brush ⌀ D1 | 70 mm | |
| Bristle width L1 | 10 mm | |
| Length of brush section H1 | 20 mm | |
| Shank ⌀ Ds | 6 mm | |
| recommended speed | 4,000 min-1 | |
| maximum speed | 15,000 min-1 | |
| Type of product | Wheel brush |
| Article number | 574462 70X10 | |
| EAN / GTIN | 4017359672945 | |
| Manufacturer number | 417C72 | |
| Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |