Abrasive roll, cylindrical (A) 80 grit medium, Abrasive roll ⌀× abrasive roll length: 6X38mm

Article no.: 553880 6X38
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    1,32 € / 1 Piece
  • from 50 Piece
    1,10 € / 1 Piece
on request
In stock
7,935 pieces in stock

Select article variation and quantity

Abrasive roll ⌀× abrasive roll length (mm) Unit price incl. VAT

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 80
Grit designation medium
Sander roller form cylindrical
Sander roller ⌀ 6 mm
Sander roller length 38 mm
maximum speed 26,000 min-1
Type of product Abrasive roll

Identification & Classification

Article number 553880 6X38
EAN / GTIN 4045197524522
Manufacturer number 553880 6X38
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Abrasive roll consisting of wound abrasive cloth with Aluminium Oxide (A).
Cylindrical form.

Suitable for:

Abrasive roll holder No. 553835.

Suitable for:

Holder mounting ⌀ × overall length: 3×63

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart