Unipol® polish, Type: UNI

Article no.: 552420 UNI
Price per 1 Piece (80.40 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
480 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 125 ml
Type of product Grinding compound

Identification & Classification

Article number 552420 UNI
EAN / GTIN 4013349718617
Manufacturer number 2103002102
Manufacturer/responsible person OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com

Application Table

Alu Mg
 
5
Steel < 900 N/mm²
 
5
Steel < 1400 N/mm²
 
5
Steel < 55 HRC
 
5
Steel < 60 HRC
 
5
Steel < 67 HRC
 
5
INOX
 
5
Ti
 
5
GG(G)
 
5
CuZn
 
5
wet maximum
 

Description

Version:

Polishing paste for cleaning and polishing. Integrated surface protection for long-term protection against environmental influences.
For metal working. Removes dirt and metal oxides in a single operation.

Application:

For manual and machine polishing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart