{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Uni | |
| Tool material | Carbide | |
| Shape description | ball | |
| Head ⌀ | 6 mm | |
| Head length | 5 mm | |
| Overall length | 35 mm | |
| Shank ⌀ | 3 mm | |
| Long shank | no | |
| Type of product | Burr |
| Article number | 546906 D0605 | |
| EAN / GTIN | 4069515032131 | |
| Manufacturer number | 546906 D0605 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |