EVOCam II video inspection system with LED angled optics, Type: ECO2503

Article no.: 491896 ECO2503
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Resolution live image maximum 1920×1080 px
Resolution individual image maximum 1920×1080 px
Stand Table stand
Working distance for oblique view 35.5 mm
Working distance for perpendicular view 56.5 mm
Magnification (x-times) for oblique view 19 - 105
Magnification (x-times) for perpendicular view 28 - 151
Weight 23.5 kg
Power supply Mains operated
Type of product Video inspection system

Identification & Classification

Article number 491896 ECO2503
EAN / GTIN 2050001956842
Manufacturer/responsible person Vision Engineering Ltd., Anton Pendele Straße 3, 82275 EMMERING, Germany, www.visioneng.de

Description

Version:

Digital full-HD microscope with brilliant live video image quality for precise magnification of objects. Various optional wide-field and precision lenses allow up to 300× magnification with constant image sharpness.
  • Brilliant full-HD video images (1080p / 60 fps).
  • Large 30 : 1 optical zoom range with many magnification options (up to 300×) and 12× digital zoom.
  • Effortless image storage either on external media (USB stick) or optional software solution (Vifox). Integrated USB3 interface.
  • High-quality optics with modern digital technology.
  • Fast, professional imaging for reliable results.
  • Integrated 8-point LED ring lamp.
  • High-quality stand versions for precision and stability.
  • 24 inch full-HD monitor with HDMI input.

EVO Cam II: Reliable. Comfortable. Flexible.
EVO Cam II is a powerful, versatile yet easy-to-use high-resolution digital microscope. It offers excellent image quality, a range of configuration options and optical magnification of up to 725×. The digital zoom even enables far deeper insights. Various precision lenses and wide field lenses are available to meet your individual requirements. It combines everything you’d expect from a modern digital microscope.

Smart workflow
The ability to share common settings allows you to easily manage the EVO Cam II across multiple locations, multiple users and multiple EVO Cam units and ensure consistent quality assurance. Even if the requirements constantly change, the digital microscope is able to use customer-specific pre-settings, which makes things much more convenient and cost-effective!

Razor-sharp live images
The EVO Cam II digital microscope offers excellent image quality which also reveals hidden details. The optical zoom range (30:1) allows you to magnify optically up to 725×; with digital zoom you can even achieve an impressive 9,000×! An intelligent autofocus function, which can also be switched off if necessary, delivers razor-sharp images in full HD quality at all times. Thanks to the focus stacking function, you can push the limits of what is feasible and even capture high components in full with good depth of focus.

Incredibly easy to use
EVO Cam II is synonymous with comfortable and convenient working. The large field of view and long working distances produce impressive results in a wide range of applications. Ten pre-settings make it easier to share the system between different applications and users, and administrator settings allow you to lock/unlock the system and retain full control.

Precise, repeatable measurements
EVO Cam II has a powerful on-screen measurement function with selectable overlays, grids and measurement lines that allow you to measure X and Y values. At the touch of a button, the overview function guarantees quick and convenient orientation on the part. Images can also be compared in real time or user-defined overlays can be superimposed to aid inspection. The unique lens calibration, which is stored in the pre-settings, enables fast measurements over the entire zoom range.

Simple image capture and analysis
Capture high-resolution images at the touch of a button, either directly on a USB memory stick, PC, or wirelessly (Wi-Fi option). EVO Cam II works with multiple software programs for professional image capture, image measurement and archiving to ensure holistic documentation.

Intuitive operation
EVO Cam II is ready for use in just a few minutes. At the touch of a button, the system starts reproducing images in high resolution. The intuitive multilingual menu and ease of use minimise the need to train staff and provide an ideal solution when dealing with multiple users and high working speeds.

A tailor-made solution
Thanks to the wide range of options, the EVO Cam II can be tailored to your exact needs. The options include unique 360° angular optics, which enable an all-round view without the need to move the object and allow different views when examining the sample. The focus stacking module produces images with good depth of focus that are merged using multiple images. The expansion options of a UV ring light, transmitted light or a series of filters leave nothing to be desired! With the wide range of stand options, the EVO Cam II is the perfect choice for your application.
Table stand.

Application:

Video inspection system for goods receiving, production and development. Large detailed live image for continuous use and viewing by several users at the same time.

Supplied with:

With full HD colour monitor 24 inch, USB stick.

Optional extras:

EVO Cam II control panel No. 491898, LED transillumination, WiFi transmitter dongle and additional lenses (0.45 × / 1.00 ×).
Movable table 100 × 100.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart