Watchmaker’s loupe Tech-Line, Magnification (x-times): 6

Article no.: 490702 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
214 pieces in stock

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens system aplanatic
Lens ⌀ 23 mm
Magnification (x-times) 6
Material of lens Silicate glass
Material of mounting head black plastic
Type of product Watchmaker's eye glass

Identification & Classification

Article number 490702 6
EAN / GTIN 4015478115589
Manufacturer/responsible person A. Schweizer GmbH, Hans-Böckler-Straße 7, 91301 FORCHHEIM, Germany, www.schweizer-optik.de

Description

Version:

Black plastic setting. Aplanatic silica glass lens for a sharp-edged image. 2-component paint, which makes it more scratch-resistant, more resistant to sweat, chemicals and solvents.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart