Single test pin Tolerance class 1, Type: 0

Article no.: 483940 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Nominal size 0.10 mm - 0.19 mm
Pitch 0.01 mm
Test length 33 mm
Hardness 60 ±2 HRC
Material alloyed tool steel
Overall length 53 mm
Type of product Test pin

Identification & Classification

Article number 483940 0
EAN / GTIN 2050001056887
Manufacturer/responsible person Alfred Konrad Veith GmbH & Co. KG, Verrenberger-Weg 1, 74613 ÖHRINGEN, Germany, www.veith-kg.de

Description

Version:

Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483940 size 2 0.35.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart