Pair of jaws with cylindrical step, Stepped ⌀ of jaw pairs: 4mm

Article no.: 481900 4
Set price 2 Piece (138.00 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Stepped ⌀ of jaw pairs (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Stepped ⌀ of jaw pairs 4 mm
largest measuring depth 8 mm
Width 9 mm
Height 7 mm
overall length 43 mm
Type of product Measuring blade

Identification & Classification

Article number 481900 4
EAN / GTIN 4030489220923
Manufacturer/responsible person Kolb & Baumann GmbH & Co. KG, Daimlerstraße 24, 63741 ASCHAFFENBURG, Germany, www.koba.de

Description

Version:

Jaws with cylindrical step DIN 861, sheet 2, for internal and external measurements and as a setting aid.

Note:

Jaws with wide face for internal measuring devices on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart