{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | GLL | |
| Error limit | ±0.3 mm/m | |
| IP Index of Protection | IP 65 | |
| Power supply | Battery-powered | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 3.6 V | |
| Laser class | 2 | |
| Colour of the laser | green | |
| Range | 20 m | |
| Levelling range | ±4 degrees | |
| Threaded socket for stand | 1/4 in | |
| Length | 129 mm | |
| Width | 68 mm | |
| Height | 116 mm | |
| Weight | 560 g | |
| Interface | Bluetooth® interface | |
| Packaging | Carrying case | |
| Type of product | Cross laser | 
| Article number | 468490 GLL20BOX | |
| EAN / GTIN | 4053423303339 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |