{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Error limit | ±0.3 mm/m | |
| IP Index of Protection | IP 54 | |
| Power supply | Battery-powered | |
| Number of batteries contained | 3 | |
| Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
| Laser class | 2 | |
| Range | 15 m | |
| Levelling range | ±4 degrees | |
| Threaded socket for stand | 1/4 UNC in; 1/4 in; 5/8 in | |
| Length | 130 mm | |
| Width | 83 mm | |
| Height | 162 mm | |
| Weight | 490 g | |
| Type of product | Cross laser |
| Article number | 468488 2-15G | |
| EAN / GTIN | 3165140869553 | |
| Manufacturer number | 0601066J00 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |