{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 160 mm - 250 mm | |
| Repetition accuracy without dial gauge | 0.5 µm | |
| Measurement depth | 250 mm | |
| Number of contact points | 6 | |
| Centring plate width | 90 mm | |
| Packaging | sturdy box | |
| Type of product | 2-point precision bore gauge |
| Article number | 435202 160-250 | |
| Manufacturer number | 511-715 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |