Digital external micrometer with data output, Measuring range: 0-25mm

Article no.: 421573 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock
18 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 3611
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series QuantuMike
Standard ISO 3611
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Measurement deviation E MPE ±1 µm
Spindle ⌀ 6.35 mm
Spindle pitch 2 mm
Ratchet yes
Interface USB interface; USB interface
IP Index of Protection IP 65
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Outside micrometer

Identification & Classification

Article number 421573 0-25
EAN / GTIN 4550501379670
Manufacturer number 293-140-40
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Very accurate external micrometers. Improved single-handed operation due to smaller housing. Larger display for better visibility. “Function Lock” prevents accidental readjustment of the zero point. Combination ratchet (torque limitation in the barrel and in the quick drive) for single-handed or stand operation.Tolerance assessment and calculation function for greater efficiency. Safe measurements thanks to warning function if the feed rate speed is too high. Calibration schedule alert when calibration is due.

Advantage:

Measuring time reduction of up to 40% due to 2 mm spindle pitch.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032. From size 25-50, 1 setting standard.

Optional extras:

Data cable No. 497447.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart