This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Available alternative:

Digital external micrometer with data output, Measuring range: 0-30mm

Article no.: 421560 0-30

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; USB interface
  • Measured value saving: once-off setting of the zero position
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 30 mm
Scale divisions 0.001 mm
Error limit 2 µm
Spindle ⌀ 6.35 mm
Spindle pitch 10 mm
Interface USB interface; USB interface
Measured value saving once-off setting of the zero position
Measurement technology digital
Packaging sturdy box
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product External tube micrometer

Identification & Classification

Article number 421560 0-30
EAN / GTIN 4946368069227
Manufacturer number 293-666
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Patented design “Quick Micrometer”.
Error limits more accurate than the requirements of DIN 863.
On / Off, Origin (basic setting), Zero / Abs
(for zeroing in any position for size 25 -55 mm), Hold / Data (save measurement value or send data).
 
For size 25 -55 zero / Abs function.

Description:

  • Quick spindle adjustment with 10 mm/revolution reduces the adjustment time by a factor of 20.
  • Non-rotating spindle protects the surfaces being measured.
  • Extended measuring range 30 mm.
  • Absolute measuring system. No need to set zero point after switching on. Prevents measurement errors.

Supplied with:

1 battery No. 081560 size 357.
1 setting standard for size 25 -55.

Optional extras:

Data cable No. 497440.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart