Clamping hook with collar M8, Type: 1

Article no.: 370070 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
79 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
H1 35 mm - 45 mm
Height H2 14 mm
Length 1 20 mm
Fmax. 7.9 kN
maximum torque 20 Nm
Thread M M8
Type of product Clamping hook

Identification & Classification

Article number 370070 1
EAN / GTIN 2050001882530
Manufacturer number K0015.08020
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de

Description

Version:

Entirely of hardened and tempered steel; burnished.
With countersunk screw.

Application:

Screwed directly into a grid hole, no countersinking required.
For space-saving clamping of workpieces.
For space-saving clamping of workpieces.

Suitable for:

Height element No. 370077.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart