{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Dmin | 12 mm | |
| Dmax | 16.3 mm | |
| H | 8.6 mm | |
| H1 | 1.3 mm | |
| L | 11.2 mm | |
| Width across flats AF | 4 mm | |
| maximum clamping force | 2.1 kN | |
| Type of product | Jig clamping system |
| Article number | 370053 M6X18 | |
| EAN / GTIN | 4059245267767 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |