Height element for automation extension base XP80Z, Height: 85mm

Article no.: 360166 85
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 160 mm
Width 160 mm
Height 85 mm
Dimension across diagonals 200 mm
Number of location holes for clamping studs 4 pcs.
Type of product Height element

Identification & Classification

Article number 360166 85
EAN / GTIN 4062406572938
Manufacturer number 360166 85
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With holes for clamping studs no. 360025 18M16. Alternative attachment via clamping claws or an M12 bolt in the T-slot. Attachment hole pattern for GARANT ZeroClamp zero point clamping system (200 mm cross pitch).

Application:

  • 5-face machining on multi-axis machining centres.
  • Greater torque support for maximum stability.

Suitable for:

Extension base no. 360164.

Note:

Please order clamping stud no. 360025 18M16 separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart