Basic extension for adapters, M6 − 20, for tap shank ⌀: 6mm

Article no.: 335648 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

for tap shank ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for tap shank ⌀ 6 mm
Tapping range M6 − 20
Connection length L 63 mm
⌀ e 34.5 mm
Shank square 4.9 mm
Type of product Extension

Identification & Classification

Article number 335648 6
EAN / GTIN 4045197565679
Manufacturer number 335648 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Extension of the adapter with direct clamping of the boring bar.

Suitable for:

GARANT adapter No. 338123, 338126; intermediate piece No. 338142.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart