This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Driver head CoAE, with carbide inserts Right-hand, Working range ⌀: 64-126mm

Article no.: 327641 64-126

Select article variation and quantity

Working range ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Working range ⌀ 64 mm - 126 mm
Clamping ⌀ A 63 mm
External ⌀ B 63 mm
Length C 24 mm
for which suitable centre point ⌀ D 16 mm
Tooth profile exchangeable
Type of product Face driver

Identification & Classification

Article number 327641 64-126
Manufacturer number 1341640
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Version:

Face drivers are clamping tools used in mechanical production. They are used for transmitting torque from the machine spindle to the workpiece. The face driver (also called headstock centre) is used to clamp shafts between tips in machine tools. The complete outer contour of the workpiece can be machined using a single set-up. High concentricity requirements can be achieved by mounting on the workpiece centres.
The CoAE is a constant face driver which is manually clamped in a lathe. It is used predominantly for machining over the entire length. The components are clamped at the end face. Milling can also be performed in the same set-up. It impresses thanks to a constant clamping force, even on uneven end faces or in the case of large deviations from the orthogonality. The mounting is free of play radially. The modular design allows different tips to be used, as well as various driver heads with a single face driver, thus allowing machining of a wide variety of geometries. The CoAE replaces the Röhm face driver CoA. Suitable for manually clamping machine tools.
Driver heads with interchangeable carbide drive teeth.

Application:

To replace or extend the working range of sets No. 327541.

Suitable for:

Base bodies No. 327521 and 327541.

Note:

CoAE driver heads are also suitable for the old system CoA (square support ram).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart