Driver disc with carbide inserts Right-hand, Type: 25

Article no.: 327480 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ A 25 mm
External ⌀ B 45 mm
Length C 33 mm
for which suitable centre point ⌀ D 10 mm
Number of inserts 3
Type of product Face driver

Identification & Classification

Article number 327480 25
EAN / GTIN 4067263558309
Manufacturer number 327480 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Driver discs including interchangeable carbide drive teeth.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Driver discs compatible with old No. 327601/7611/7641/7651 Röhm CoAE system.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart