Die toolholder with length compensation cylindrical, Shank ⌀D1: 25mm

Article no.: 319790 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank ⌀D1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D1 25 mm
⌀ D2 71 mm
Length compensation by compression 4 mm
Length compensation by tension 12 mm
Length L 47.2 mm
Type of product Die holder

Identification & Classification

Article number 319790 25
EAN / GTIN 4062406239831
Manufacturer number 319790 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plain shank
Robust toolholder, all functional faces hardened and ground. Length compensation by compression and tension for cutting external threads exactly true to gauge size. To take standard DIN dies (round version).

Advantage:

  • Cost reduction thanks to the modular system.
  • All interchangeable inserts fit the base holder.
  • Precise results, even on long threads.
  • High quality threads.

Application:

Cutting external threads by means of a die. For use primarily on lathes, but also suitable for milling machines.

Optional extras:

Die adapter no. 319795.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart