HighPressure coolant nozzle straight, Thread: M8X1

Article no.: 319474 M8X1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type straight
Pipe feed-through ⌀ 1 mm
Connection thread M8×1
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification & Classification

Article number 319474 M8X1
EAN / GTIN 2050002047877
Manufacturer number TOP52GR25,5

Description

Version:

High-pressure nozzle – specially designed for high pressures up to 80 bar. Adjustable nozzle angle position. Sturdy and durable version made of aluminium.
Straight round nozzle, multi-hole version 5 (holes) × dia. 1 mm.
For targeted cooling and lubrication on the cutting edge/evacuation of chips.

Application:

For use on static and driven toolholders via a threaded connector.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart