{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Adapter | ER 25 | |
| Standard | ISO 15488-B | |
| Concentricity | ≤ 10 µm | |
| Type | 430 E | |
| External ⌀ D | 26 mm | |
| Overall length L | 34 mm | |
| Type of product | Collet |
| Article number | 308960 9/16 | |
| EAN / GTIN | 4062406104016 | |
| Manufacturer number | 308960 9/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |