{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 25 mm | |
| Adapter | PSC 50 short | |
| Arbor standard | ISO 26623-1 | |
| Through-coolant | yes | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC; HPC | |
| Overhang dimension A | 90 mm | |
| External ⌀ D | 53 mm | |
| ⌀ D2 | 44 mm | |
| Type of product | Shrink-fit chuck |
| Article number | 308567 25 | |
| EAN / GTIN | 4045197703668 | |
| Manufacturer number | 308567 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |