{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 20 mm | |
| Adapter | HSK-A 100 | |
| Arbor standard | ISO 12164-1; DIN 69893 | |
| Shape | A | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 5 µm | |
| Machining strategy | HPC | |
| Overhang dimension A | 105 mm | |
| Collet outer ⌀ D | 50 mm | |
| Clamping force up to | 900 Nm | |
| Suitable C-hook (pin) spanner No. 628400 | 45/50 | |
| Type of product | Heavy-duty chuck |
| Article number | 305560 20 | |
| EAN / GTIN | 4062406261269 | |
| Manufacturer number | 305560 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |