Solid carbide extension for screw-in milling cutters ⌀ d = 12 mm, Thread M × L: M5X100

Article no.: 301361 M5X100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Thread M × L Unit price incl. VAT

Availability

  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M5
Adapter ⌀ d = 12 mm
Shank ⌀ d 12 mm
Through-coolant yes
Vibration damped
External ⌀ D 9.8 mm
Bore ⌀ D1 5.5 mm
Overall length Ltot 100 mm
Reach L1 60 mm
Type of product Extension

Identification & Classification

Article number 301361 M5X100
EAN / GTIN 4062406544553
Manufacturer number 301361 M5X100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart