{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for knurl profile | RGE45° BL/BR45°; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45° | |
| Shank width | 12 mm | |
| Shank height | 12 mm | |
| for knurl ⌀ d1 | 15 mm | |
| for knurl width w | 4 mm | |
| for knurl bore ⌀ d2 | 4 mm | |
| Working range | 6 mm - 60 mm | |
| Type of product | Self-centering knurling tool |
| Article number | 290039 12 | |
| EAN / GTIN | 4030741290442 | |
| Manufacturer number | 31000680 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |