Knurl forming tool universal, Shank size: 10mm

Article no.: 290010 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45°
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 10 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 3 mm - 25 mm
Type of product Self-centering knurling tool

Identification & Classification

Article number 290010 10
EAN / GTIN 4030741657832
Manufacturer number 31002702
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Modular design: Can be used as a right-hand or left-hand version.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart