{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ Ds | 16 mm | |
| Application type | right-hand | |
| Through-coolant | yes | |
| Overhang L1 recessed holders | 64 mm | |
| Clamping height L2 | 15 mm | |
| Overall length L | 130 mm | |
| Insert screw | 279810 1 | |
| axial grooving possible | yes | |
| Type of product | Boring Bar |
| Article number | 273969 16/64 | |
| EAN / GTIN | 4062406128050 | |
| Manufacturer number | 273969 16/64 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |