{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Eco | |
| Groove width w | 3 mm | |
| Application type | left-hand | |
| Through-coolant | yes | |
| Grooving depth tmax | 21 mm | |
| Functional width L4 | 26.5 mm | |
| Head length L1 | 36.5 mm | |
| Shank width b | 25 mm | |
| Overall length L | 130 mm | |
| Screw | 279815 6 (TX25; 6 Nm) | |
| axial grooving possible | no | |
| Type of product | Boring bar |
| Article number | 273863 25/3 | |
| EAN / GTIN | 4045197582133 | |
| Manufacturer number | 273863 25/3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |